
Fuse, 15 Amp, Time-Delay, Midget, Fiber, 13/32" x 1-1/2", 500V
Item #: 0163214
Cat #: FNQ-15
UPC: 051712786157
$ 41.28 EA
Company wide:
943
in stock
Documents & Guides
Fuse, 15 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps
Overview
Fuse, 15 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps
Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.
Also known as: 051712786157, FNQ-15, BUSFNQ15
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Amps: | 15 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Orange |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 15 |
| Class: | Midget |