
Inductive sensor XS9 M18, L64mm, full SS 316L, Sn10mm, 12...24 VDC, M12
Item #: 1631696
Cat #: XS918S1PAM12
UPC: 389119079153
Call for price
Company wide:
0
in stock
Inductive proximity sensors XS, inductive sensor XS9 M18, L64mm, full SS 316L, Sn10mm, 12...24 VDC, M12
Overview
Inductive proximity sensors XS, inductive sensor XS9 M18, L64mm, full SS 316L, Sn10mm, 12...24 VDC, M12
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. This sensor is dedicated to food and beverage applications and harsh industrial environments. It is rating at the protection levels IP68 and IP69K and is ECOLAB certified. It is a cylindrical sensor, flush mountable in metal, diameter 18mm, threaded M18 x 1. It features a cylindrical stainless steel 316L case and a M12 connector. It has a sensing distance of 10mm. Three-wire, DC supply, 12V to 24V with protection against reverse polarity, NO function, PNP solid-state output.
Also known as: 389119079153, XS918S1PAM12, TELXS918S1PAM12
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |