Pressure sensors XM, sensor XMLG, 0...6 bar, 1/4" NPT male, 24 V, 4...20 mA

Item #: 1631595

Cat #: XMLG006D23

UPC: 389118342203

Call for price
Company wide:
0 in stock
Electronic pressure sensors, Pressure sensors XM, sensor XMLG, 0...6 bar, 1/4" NPT male, 24 V, 4...20 mA

Overview

Electronic pressure sensors, Pressure sensors XM, sensor XMLG, 0...6 bar, 1/4" NPT male, 24 V, 4...20 mA

This XMLG electronic pressure sensor has a pressure rating of 1 bar, a M12 connector electrical connection and a G 1/4 a DIN 3852-e male fluid connection. This pressure transmitter sensor is designed for accurate pressure control of fresh water (0°C-125°C), hydraulic oils and corrosive fluids between -15°C and 125°C. It is fixed directly on tube. It has a ceramic Al2O3 (aluminum Oxide) cell and a stainless steel (AISI 303) body, this makes it compatible with corrosive non alkaline fluids. 10 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with EN/IEC 61326-2-3, CSA C22.2 No.14, UL 508, EAC. Well suited for a wide range of fluid types and applications from hydraulic and pneumatic installations to water pumps and machine tooling. It is suitable for monitoring air, fresh water, hydraulic oils and refrigeration fluids. This product is certified by CSA C22.2 No 14, EAC and UL 508. It meets CE and EN/IEC 61326-2-3 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.

Also known as: 389118342203, XMLG006D23, TELXMLG006D23

Specifications

Standards: California Proposition 65
Standards: California Proposition 65