LIMIT SWITCH 240VAC 5A METAL ZCMDT

Item #: 1631575

Cat #: ZCMD21L3

UPC: 389119020391

Call for price
Company wide:
0 in stock
LIMIT SWITCH 240VAC 5A METAL ZCMDT

Overview

LIMIT SWITCH 240VAC 5A METAL ZCMDT
Also known as: 389119020391, ZCMD21L3, TELZCMD21L3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65