LIMIT SWITCH 240VAC 4A PLAST XCMD

Item #: 1631540

Cat #: XCMD2125L2

UPC: 389119019371

Call for price
Company wide:
0 in stock
LIMIT SWITCH 240VAC 4A PLAST XCMD

Overview

LIMIT SWITCH 240VAC 4A PLAST XCMD
Also known as: 389119019371, XCMD2125L2, TELXCMD2125L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65