PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1630980

Cat #: 9013GHW6J65

UPC: 785901858348

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901858348, 9013GHW6J65, TEL9013GHW6J65

Specifications

Standards: California Proposition 65
Standards: California Proposition 65