XCSDMP590L01M12 SAFETY

Item #: 1630677

Cat #: XCSDMP590L01M12

UPC: 389119012389

Call for price
Company wide:
0 in stock
XCSDMP590L01M12 SAFETY INTERLOCK 24VDC 100A T-XCS

Overview

XCSDMP590L01M12 SAFETY INTERLOCK 24VDC 100A T-XCS
Also known as: 389119012389, XCSDMP590L01M12, TELXCSDMP590L01M12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65