
Limit Switch, Wobble Head, Multi-Directional, 10A, 600VAC, 1PDT
Item #: 1630585
Cat #: 9007C52KC
UPC: 785901857105
Company wide:
0
in stock
Documents & Guides
Limit Switch, Wobble Head, Multi-Directional, 10 Amp, 600 Volt AC, 1-Pole Double Throw, Heavy Duty, Snap Action
Overview
Limit Switch, Wobble Head, Multi-Directional, 10 Amp, 600 Volt AC, 1-Pole Double Throw, Heavy Duty, Snap Action
Also known as: 785901857105, 9007C52KC, TEL9007C52KC
Specifications
| Type: | Wobble Head, Limit Switch |
| Poles: | 2 |
| Amps: | 10 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Wobble Head, Limit Switch |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Volts DC: | 600 |
| Volts AC: | 600 |