Safety switch, XCS, plastic XCSTE, 1NC+1 NO, slow break, 2 entries tapped Pg 11, 24 V

Item #: 1630527

Cat #: XCSTE5311

UPC: 389110825070

Call for price
Company wide:
0 in stock
Safety switch, Safety switches XCS, plastic XCSTE, 1NC+1 NO, slow break, 2 entries tapped Pg 11, 24 V

Overview

Safety switch, Safety switches XCS, plastic XCSTE, 1NC+1 NO, slow break, 2 entries tapped Pg 11, 24 V

This XCSTE Key Operated Safety Switch for guard doors with locking by solenoid has an adjustable turret head and a red coated polyamide body with a Pg 11 cable gland entry, allowing for flexible installation. It has 1 normally open and 1 normally closed break-before-make (slow break) main contacts actuated by key, contact states given when the key is inserted. And it has 1 normally closed auxiliary contacts actuated by the solenoid, contact states given when the solenoid is not powered. Its B10D reliability data is 5 000 000. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Also known as: 389110825070, XCSTE5311, TELXCSTE5311

Specifications

Standards: California Proposition 65
Standards: California Proposition 65