Inductive proximity sensors XS, inductive sensor XS1 M5, L28mm, brass, Sn1mm, 5..24VDC, cable 2m

Item #: 1630149

Cat #: XS1N05PA310

UPC: 389110911025

Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS1 M5, L28mm, brass, Sn1mm, 5..24VDC, cable 2m

Overview

Inductive proximity sensors XS, inductive sensor XS1 M5, L28mm, brass, Sn1mm, 5..24VDC, cable 2m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a miniature cylindrical, flush mountable sensor. Diameter 5mm, threaded M5 x 0.5. It features a brass case and a 2m long cable. It has a sensing distance of 1mm Three-wire, DC supply, 5V to 24V, NO function, PNP solid-state output.

Also known as: 389110911025, XS1N05PA310, TELXS1N05PA310

Specifications

Standards: California Proposition 65
Standards: California Proposition 65