Pre wired connectors XZ, elbowed female, M12, 4 pins, cable PVC 5 m

Item #: 1629720

Cat #: XZCPV1241L5

UPC: 389119073601

Call for price
Company wide:
0 in stock
Pre wired connectors XZ, elbowed female, M12, 4 pins, cable PVC 5 m

Overview

Pre wired connectors XZ, elbowed female, M12, 4 pins, cable PVC 5 m

This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 5 pins M12 elbowed female connector with a metal collar. It is designed in polyvinyl chloride for general use. Its rated operational voltage is 250V/AC or 300V/DC and its nominal current is 3A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), and can be temporarily immersed in water (IP67). This cable has a length of 5m and a diameter of 4.6mm. It is made up of 4 wires, each section of which is 0.25 mm². Its color is black and its weight is 0.201kg. It is intended for general use like machines with low environmental and mechanical stresses (-25°C to +80°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 5 pins M12 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.

Also known as: 389119073601, XZCPV1241L5, TELXZCPV1241L5

Specifications

Mounting: Screw On
Standards: California Proposition 65
Mounting: Screw On
Standards: California Proposition 65