Limit switch head, Limit switches XC Standard, ZCKE, steel roller plunger

Item #: 1629693

Cat #: ZCKE62

UPC: 389110646286

Company wide:
0 in stock
Limit switch head, Limit switches XC Standard, ZCKE, steel roller plunger

Overview

Limit switch head, Limit switches XC Standard, ZCKE, steel roller plunger

This product is part of the XC Standard range, an offer of limit switches. This limit switch head provides switch actuation by 30° cam with positive opening operation. The metal spring return roller plunger supports lateral approach in 2 directions. The movement of limit switch operating head is linear. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKJ limit switches, and various ZC bodies Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110646286, ZCKE62, TELZCKE62

Specifications

Type: Limit Switch, Roller Plunger, Head Only
Mounting: Device
Material: Steel
Standards: California Proposition 65
Type: Limit Switch, Roller Plunger, Head Only
Material: Steel
Mounting: Device
Standards: California Proposition 65