Pressure Sensor, 0-3625PSI, Stainless Steel, 22.8mm Diameter

Item #: 1629595
Cat #: XMLG250D73TQ
UPC:
Call for price
Company wide:
0 in stock
Pressure Sensor, Transmitter, 0 - 3625 Fluid PSI, Stainless Steel, 0 - 10 Volt, 22.8mm Diameter, M12 Electrical Connector

Overview

Pressure Sensor, Transmitter, 0 - 3625 Fluid PSI, Stainless Steel, 0 - 10 Volt, 22.8mm Diameter, M12 Electrical Connector
Also known as: XMLG250D73TQ, TELXMLG250D73TQ

Specifications

Mounting: Panel
Volts DC: 24
Type: Pressure Switch, Transmitter
Material: Stainless Steel
Diameter: 22.800 mm
Standards: California Proposition 65
Range: 0 - 3625 PSI
Mounting: Panel
Type: Pressure Switch, Transmitter
Diameter: 22.800 mm
Range: 0 - 3625 PSI
Volts DC: 24
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)