Beam Clamp, 3/8" Rod, 0.75" Max Flange

Item #: 0162948

Cat #: BC400

UPC: 782856194002

$ 12.43 EA
Company wide:
2,141 in stock
Documents & Guides
Big beam clamp. For 3/8-16 threaded rod or 3/8" - 16 bolts to beam flange through 3/4". Static Load: 200 lbs. Standard Packaging Quantity: 25.

Overview

Big beam clamp. For 3/8-16 threaded rod or 3/8" - 16 bolts to beam flange through 3/4". Static Load: 200 lbs. Standard Packaging Quantity: 25.

The Caddy® CADBC400 set screw must be tightened and torqued onto the sloped side of the I-beam and features a threaded hole on back and bottom.

Also known as: 782856194002, BC400, CDYBC400, Big Iron Taco

Features & Benefits

  • Threaded hole on back and bottom

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized