Limit switch, OsiSense XC, contact 600 V AC, 10 A

Item #: 1629089

Cat #: XC1ZP2

UPC: 389110662392

Call for price
Company wide:
0 in stock
Documents & Guides
Limit switch, OsiSense XC, contact 600 V AC, 10 A

Overview

Limit switch, OsiSense XC, contact 600 V AC, 10 A
Also known as: 389110662392, XC1ZP2, TELXC1ZP2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65