Pre wired connectors XZ, elbowed female, M8, 4 pins, cable PUR 5 m

Item #: 1628961

Cat #: XZCP1041L5

UPC: 389110762931

Call for price
Company wide:
0 in stock
Pre wired connectors XZ, elbowed female, M8, 4 pins, cable PUR 5 m

Overview

Pre wired connectors XZ, elbowed female, M8, 4 pins, cable PUR 5 m

This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 4 pins M8 elbowed female connector with a metal collar. It is designed in polyurethane for severe industrial environments. Its rated operational voltage is 60V/AC or 75V/DC and its nominal current is 4A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), can be temporarily immersed in water (IP67), and withstands high pressure and steam cleaning (IP69K). This cable has a length of 5m and a diameter of 5.2mm. It is made up of 4 wires, each section of which is 0.34 mm². Its color is black and its weight is 0.18kg. It is intended for industrial environments thanks to its excellent resistance to extreme temperatures (-40°C to +80°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 4 pins M8 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.

Also known as: 389110762931, XZCP1041L5, TELXZCP1041L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65