XCMD2502L2 LIMIT SWITCH 240VAC

Item #: 1628856

Cat #: XCMD2502L2

UPC: 389118059408

Call for price
Company wide:
0 in stock
XCMD2502L2 LIMIT SWITCH 240VAC 5A PLAST XCMD

Overview

XCMD2502L2 LIMIT SWITCH 240VAC 5A PLAST XCMD
Also known as: 389118059408, XCMD2502L2, TELXCMD2502L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65