LMT SWITCH 240VAC 3A PLAST XCKS

Item #: 1628612

Cat #: XCKS141H29

UPC: 389110973092

Call for price
Company wide:
0 in stock

Overview

LMT SWITCH 240VAC 3A PLAST XCKS
Also known as: 389110973092, XCKS141H29, TELXCKS141H29

Specifications

Standards: California Proposition 65
Standards: California Proposition 65