Inductive proximity sensors XS, inductive sensor XS7 26x26x13, PBT, Sn10mm, 12...24 VDC, cable 2 m

Item #: 1628438

Cat #: XS7E1A1NAL2

UPC: 389110140043

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS7 26x26x13, PBT, Sn10mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS7 26x26x13, PBT, Sn10mm, 12...24 VDC, cable 2 m

This XS flat (26 x 26 x 13 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This general purpose flat inductive proximity sensor is mountable directly on a surface, thanks to its 4 screw fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is C-Tick, ECOLAB, CSA, UL certified.

Also known as: 389110140043, XS7E1A1NAL2, TELXS7E1A1NAL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65