FLOAT SWITCH 575VAC 1HP H +OPTIONS

Item #: 1628169

Cat #: 9037HR34

UPC: 785901075462

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
FLOAT SWITCH 575VAC 1HP H +OPTIONS

Overview

FLOAT SWITCH 575VAC 1HP H +OPTIONS
Also known as: 785901075462, 9037HR34, TEL9037HR34

Specifications

Standards: California Proposition 65
Standards: California Proposition 65