FLOAT SWITCH 575VAC 1HP H +OPTIONS

Item #: 1628149

Cat #: 9037HW33R

UPC: 785901075424

Call for price
Company wide:
0 in stock
Documents & Guides
FLOAT SWITCH 575VAC 1HP H +OPTIONS

Overview

FLOAT SWITCH 575VAC 1HP H +OPTIONS
Also known as: 785901075424, 9037HW33R, TEL9037HW33R

Specifications

Standards: California Proposition 65
Standards: California Proposition 65