INDUCTIVE SENSOR

Item #: 1628100

Cat #: XS4P18PB370

UPC: 389110926951

Call for price
Company wide:
0 in stock
Documents & Guides
XS4P18PB370 INDUCTIVE SENSOR

Overview

XS4P18PB370 INDUCTIVE SENSOR
Also known as: 389110926951, XS4P18PB370, TELXS4P18PB370

Specifications

Mounting: Screw On
Color: Off-White
Material: PVC
Type: Tee Fitting
Standards: California Proposition 65
Mounting: Screw On
Material: PVC
Standards: California Proposition 65
Color: Off-White
Type: Tee Fitting