pressure switch XMLB 70 bar - adjustable scale 2 thresholds - 1 C/O

Item #: 1627928

Cat #: XMLB070D2C11

UPC: 785901637585

Company wide:
0 in stock
Documents & Guides
No Documents Available
pressure switch XMLB 70 bar - adjustable scale 2 thresholds - 1 C/O

Overview

pressure switch XMLB 70 bar - adjustable scale 2 thresholds - 1 C/O

This XMLB electromechanical pressure switch has an adjustable differential for regulation of 2 thresholds and a zinc alloy body with a range scale window. This pressure switch is designed for regulation of pressure between 2 thresholds for hydraulic oils at temperatures up to 160°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 6 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV.

Also known as: 785901637585, XMLB070D2C11, TELXMLB070D2C11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65