Ultrasonic sensors XX, ultrasonic sensor cylindrical M18, 2 filling levels, Sn 0.5 m, NO, M12

Item #: 1627723

Cat #: XX218A3PFM12

UPC: 389119029882

Call for price
Company wide:
0 in stock
Ultrasonic sensors XX, ultrasonic sensor cylindrical M18, 2 filling levels, Sn 0.5 m, NO, M12

Overview

Ultrasonic sensors XX, ultrasonic sensor cylindrical M18, 2 filling levels, Sn 0.5 m, NO, M12

The XX range is an offer of sensors using the ultrasonic technology for the detection of any material, without contact. This product is designed for monitoring 2 filling levels. This product features a cylindrical plastic case, diameter 18mm and an M12, 4-pin connector. DC supply, NO function, PNP solid-state output, diffuse detection system. Its sensing distance is 0.50m, remotely adjustable or by using external teach button.

Also known as: 389119029882, XX218A3PFM12, TELXX218A3PFM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65