Photoelectric sensors XU, XUB, thru beam, laser, Sn 100 m, 12...24 VDC, M12

Item #: 1627714

Cat #: XUBLAPCNM12

UPC: 389119021008

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUB, thru beam, laser, Sn 100 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUB, thru beam, laser, Sn 100 m, 12...24 VDC, M12

This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor in XUB cylindrical M18 design. It has a through beam detection system. It supports nominal sensing distance of 100m with 1 normally opened or 1 normally closed programmable discrete output. It is furnished with M12 male connector for electrical connection. This photoelectric sensor has red laser class 1 670 nm conforming to IEC 825-1 emission. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of 25mA and a switching frequency of 1500Hz. It is an IP67 rated product. The enclosure is made of PBT with PMMA lens. It weighs 0.078kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by CE, UL and CSA. This sensor has 3 LEDs for supply on and teaching, stability and output state and alignment aid.

Also known as: 389119021008, XUBLAPCNM12, TELXUBLAPCNM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65