2" Service Entrance Cap

Item #: 0016276

Cat #: EC200

UPC: 781002400301

$ 21.69 EA
Company wide:
1,283 in stock
Documents & Guides
2" Service Entrance Cap, Clamp-On, Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40030*

Overview

2" Service Entrance Cap, Clamp-On, Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40030*

Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.

Also known as: 781002400301, EC200, 2CLWH, 2” droid helmet, WEATHERHEAD

Specifications

Material: Die Cast Aluminum
Type: Service Entrance Cap, Clamp-On
Diameter: 2 in
Material: Die Cast Aluminum
Diameter: 2 in
Type: Service Entrance Cap, Clamp-On