inductive sensor XS1 M12, L48mm, brass, Sn2mm, 12..24VDC, M12

Item #: 1627019

Cat #: XS1N12PC410D

UPC: 389110916884

Company wide:
0 in stock
inductive sensor XS1 M12, L48mm, brass, Sn2mm, 12..24VDC, M12

Overview

inductive sensor XS1 M12, L48mm, brass, Sn2mm, 12..24VDC, M12

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a brass case and a M12 connector. It has a sensing distance of 2mm Four-wire , DC supply, 12V to 24V, NO + NC function, PNP solid-state output.

Also known as: 389110916884, XS1N12PC410D, TELXS1N12PC410D

Specifications

Standards: California Proposition 65
Standards: California Proposition 65