SAFETY INTERLOCK 240VAC 10A T-XCS

Item #: 1626859

Cat #: XCSTR853

UPC: 389110177902

Call for price
Company wide:
0 in stock

Overview

SAFETY INTERLOCK 240VAC 10A T-XCS
Also known as: 389110177902, XCSTR853, TELXCSTR853

Specifications

Standards: California Proposition 65
Standards: California Proposition 65