INDUCTIVE SENSOR CONNECTOR 75V 3A

Item #: 1626786

Cat #: XZCP0166L5

UPC: 389110762962

Call for price
Company wide:
0 in stock

Overview

INDUCTIVE SENSOR CONNECTOR 75V 3A
Also known as: 389110762962, XZCP0166L5, TELXZCP0166L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65