PHOTOELECTRIC SENSOR CONNECTOR 300V 4A

Item #: 1626689

Cat #: XZCR1512041C1

UPC: 389110762504

Call for price
Company wide:
0 in stock

Overview

PHOTOELECTRIC SENSOR CONNECTOR 300V 4A
Also known as: 389110762504, XZCR1512041C1, TELXZCR1512041C1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65