
Fuse, 10 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 0162632
Cat #: FNQ-R-10
UPC: 051712497091
$ 47.85 EA
Company wide:
1,691
in stock
Documents & Guides
Fuse, 10 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
Fuse, 10 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Eaton™s Bussmann series Limitron fuses provide short circuit protection that is, on average, 10X faster than basic circuit breakers or fuses. These current-limiting UL® and CSA Listed fuses are available in Class CC, J, R, and T - all with a 200kA interrupting rating.
Also known as: 051712497091, FNQ-R-10, BUSFNQR10
Specifications
| Diameter: | 13/32 in |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Amps: | 10 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Interrupt Rating AC: | 200 kA |