CABLE PULL SWITCH 240VAC 10A XY2C

Item #: 1625715

Cat #: XY2CZ9525

UPC: 389110563163

Call for price
Company wide:
0 in stock

Overview

CABLE PULL SWITCH 240VAC 10A XY2C
Also known as: 389110563163, XY2CZ9525, TELXY2CZ9525

Specifications

Standards: California Proposition 65
Standards: California Proposition 65