CABLE PULL SWITCH 240VAC 10A XY2C

Item #: 1625697

Cat #: XY2CZ0024

UPC: 389110562418

Call for price
Company wide:
0 in stock

Overview

CABLE PULL SWITCH 240VAC 10A XY2C
Also known as: 389110562418, XY2CZ0024, TELXY2CZ0024

Specifications

Standards: California Proposition 65
Standards: California Proposition 65