LMT SWITCH 240VAC 3A PLAST ZCKS

Item #: 1625493

Cat #: ZCKS2H29

UPC: 389110514776

Call for price
Company wide:
0 in stock
LMT SWITCH 240VAC 3A PLAST ZCKS

Overview

LMT SWITCH 240VAC 3A PLAST ZCKS
Also known as: 389110514776, ZCKS2H29, TELZCKS2H29

Specifications

Standards: California Proposition 65
Standards: California Proposition 65