1" x 3' Galvanized Running Conduit

Item #: 0016253

Cat #: 13RRT

UPC: 980020008067

$ 377.60 EA
Company wide:
89 in stock
Conduit 1 Inch X 3 FT Galvanized Running Thread

Overview

Conduit 1 Inch X 3 FT Galvanized Running Thread

Galvanized Running Conduit is threaded to fit into threaded pipe fittings made from galvanized steel, copper, plastic or other material. After cutting galvanized pipe, be sure to file burrs from the end with a metal file before threading the pipe.

Also known as: 980020008067, 13RRT, lined pipe, finger trap, stem

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel