PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1625188

Cat #: 9013GHR2J31

UPC: 785901053590

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901053590, 9013GHR2J31, TEL9013GHR2J31

Specifications

Standards: California Proposition 65
Standards: California Proposition 65