PRESSURE SWITCH 230VAC 1HP F +OPTIONS

Item #: 1624948

Cat #: 9013FRG89J99

UPC: 785901052531

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 230VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 230VAC 1HP F +OPTIONS
Also known as: 785901052531, 9013FRG89J99, TEL9013FRG89J99

Specifications

Standards: California Proposition 65
Standards: California Proposition 65