PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1624715

Cat #: 9013FHG59J59X

UPC: 785901051527

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901051527, 9013FHG59J59X, TEL9013FHG59J59X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65