PRESSURE SWITCH 600VAC 12A F SPECIAL

Item #: 1624709

Cat #: 9013FHG49S3J59X

UPC: 785901051473

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRESSURE SWITCH 600VAC 12A F SPECIAL

Overview

PRESSURE SWITCH 600VAC 12A F SPECIAL
Also known as: 785901051473, 9013FHG49S3J59X, TEL9013FHG49S3J59X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65