
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Item #: 1624573
Cat #: 9013FHG12J52XC20
UPC: 785901049616
Call for price
Company wide:
0
in stock
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,0.25 inch NPSF internal conforming to UL 508,150 psi,30 psi,70...150 psi,off at 125 psi,2-way pressure release valve,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors
Overview
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,0.25 inch NPSF internal conforming to UL 508,150 psi,30 psi,70...150 psi,off at 125 psi,2-way pressure release valve,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors
Also known as: 785901049616, 9013FHG12J52XC20, TEL9013FHG12J52XC2
Specifications
| Range: | 150 PSI, 30 PSI, 70 - 150 PSI |
| Poles: | 2 |
| Type: | Pressure Switch, Air Only |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 575 |
| Standards: | California Proposition 65 |
| Range: | 150 PSI, 30 PSI, 70 - 150 PSI |
| Type: | Pressure Switch, Air Only |
| Volts AC: | 575 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Standards: | California Proposition 65 |