LIMIT SWITCH 240VAC 5A

Item #: 1624371

Cat #: ZCMD39L2

UPC: 389110299390

Call for price
Company wide:
0 in stock

Overview

ZCMD39L2 LIMIT SWITCH 240VAC 5A
Also known as: 389110299390, ZCMD39L2, TELZCMD39L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65