SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Item #: 1624202

Cat #: XCSM4116L5

UPC: 389110244338

Call for price
Company wide:
0 in stock

Overview

SAFETY LIMIT SWITCH 240VAC 5A METAL BODY
Also known as: 389110244338, XCSM4116L5, TELXCSM4116L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65