SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Item #: 1624148

Cat #: XCSM3902L5

UPC: 389110244079

Call for price
Company wide:
0 in stock
Documents & Guides
SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Overview

SAFETY LIMIT SWITCH 240VAC 5A METAL BODY
Also known as: 389110244079, XCSM3902L5, TELXCSM3902L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65