SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Item #: 1624096

Cat #: XCSD3710G13

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Overview

SAFETY LIMIT SWITCH 240VAC 5A METAL BODY
Also known as: XCSD3710G13, TELXCSD3710G13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65