SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Item #: 1624091

Cat #: XCSD3719P20

UPC: 389110241061

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Overview

SAFETY LIMIT SWITCH 240VAC 5A METAL BODY
Also known as: 389110241061, XCSD3719P20, TELXCSD3719P20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65