Snap switch, 9007CB, metal spring return roller lever plunger, 2NO/2NC, customer special

Item #: 1624090

Cat #: 9007CB33S1

UPC: 785901047247

Call for price
Company wide:
0 in stock
Snap switch, 9007CB, metal spring return roller lever plunger, 2NO/2NC, customer special

Overview

Snap switch, 9007CB, metal spring return roller lever plunger, 2NO/2NC, customer special

Industrial snap switches are used as the electrical contacts within many control circuits and products. This customer special lever plunger snap switch has 0.47 inch wide roller. Snap switch has a left hand mounting bracket. This snap switch has two normally open and two normally closed snap action contacts. Contacts have an B600 inductive rating and 10A resistive rating. Snap switch also has 0.2A at 125VDC and 0.1A at 250VDC ratings. This snap switch is 2.50 inches tall, 0.95 inches wide and 2.54 inches deep. Snap switch is NEMA 1 and IP20 rated. Snap switch is UL component recognized and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

Also known as: 785901047247, 9007CB33S1, TEL9007CB33S1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65