SAFETY LIMIT SW 240VAC 5A PLASTIC BODY

Item #: 1624039

Cat #: XCSP3718G13

UPC: 389110240385

Call for price
Company wide:
0 in stock
Documents & Guides
SAFETY LIMIT SW 240VAC 5A PLASTIC BODY

Overview

SAFETY LIMIT SW 240VAC 5A PLASTIC BODY
Also known as: 389110240385, XCSP3718G13, TELXCSP3718G13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65