LIMIT SWITCH 240VAC 4A PLAST XCMD

Item #: 1623891

Cat #: XCMD2117M12

UPC: 389110221490

Call for price
Company wide:
0 in stock
LIMIT SWITCH 240VAC 4A PLAST XCMD

Overview

LIMIT SWITCH 240VAC 4A PLAST XCMD
Also known as: 389110221490, XCMD2117M12, TELXCMD2117M12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65