
Limit switch, 9007, 600 V 10amp c +options
Item #: 1623885
Cat #: 9007C54BY247
UPC: 785901046035
Call for price
Company wide:
0
in stock
Documents & Guides
Limit switch, 9007, 600 V 10amp c +options
Overview
Limit switch, 9007, 600 V 10amp c +options
LIMIT SWITCH 600V 10AMP C +OPTIONS
Also known as: 785901046035, 9007C54BY247, TEL9007C54BY247
Specifications
| Type: | Side Rotary, Limit Switch, Optional Shaft |
| Poles: | 2 |
| Amps: | 10 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Side Rotary, Limit Switch, Optional Shaft |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Volts DC: | 600 |
| Volts AC: | 600 |