LMT SWITCH 240VAC 1.5A METAL XCMD

Item #: 1623879

Cat #: XCMD21F0C12

UPC: 389110221391

Call for price
Company wide:
0 in stock

Overview

LMT SWITCH 240VAC 1.5A METAL XCMD
Also known as: 389110221391, XCMD21F0C12, TELXCMD21F0C12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65